NOK O-Ring G Series (for fixed use) (Oring) G195 1pc
Rp63.000
Persediaan
Spesifikasi Produk
| Model Number | G195 |
|---|---|
| Unit | 1pc |
| Hardness | 70(±5)° |
| Outer Diameter (φmm) | 205.7 |
| Inner Diameter (Φmm) | 194.3 |
| Material | NBR-70-1 (Type 1 A) NBR nitrile rubber |
| Burr Dimensions (mm) | 0.16 or less |
| Type | For fixing G type |
| Material Symbols | (JIS) Type 1A (NOK) A305 |
| Wire Diameter (mm) | 5.7±0.13 |
| Heat Resistance Temperature (°C) | 100 |
| Part Number | CO0234A |
| M Code | 00482221 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 24 September 2018 |
| Terakhir Diperbaharui | 21 October 2025 |
Informasi Produk
Description
An O-ring is an annular packing with an O-shaped (circular) cross section, which is generally mounted in a groove and compressed appropriately to be used as a seal for a wide variety of fluids such as oil, water, air, and gas.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20(Oring)/NOK%20O-Ring%20G%20Series%20(for%20fixed%20use)%20(Oring)%20G195%201pc/1sS005951064-2.jpg)