NOK Oil Seal (Sil Oli) VC 82.55 107.95 12.7 1pc

#Nomor SKU S005947061
Wishlist
Rating:
100% of 100
(9)
Rp549.900
Persediaan

Spesifikasi Produk

Model Number VC 82.55 107.95 12.7
Unit 1pc
Shaft Diameter d (ɸ mm) 82.55
Width b (mm) 12.7
Type VC
Material Nitrile rubber (NBR)
Outer Diameter d (mm) 107.95
M Code 83102145
Berat (Kg) 0.7
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil seals are used for automobile engines and geared motors, and are designed mainly to prevent oil leakage from the end of a rotating shaft, or dust intrusion from the outside air.
Oil seals serve to prevent the leakage not only of lubricants, but also water, chemicals, and gas from "gaps" in machinery. Oil seals also serve to prevent the intrusion of dust, soil and sand from the outside air.
Oil seals are indispensable sealing devices and are used in various fields, including automobiles, aircraft, boats and ships, railroad vehicles, construction machinery, farm machinery, petrochemical plants, and electrical home appliances.
Japan's history of oil seals is, in effect, NOK's history of oil seals. NOK has always produced stable, high-quality products based on its unique principle of sealing.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk