NOK Oil Seal MG Type (Sil Oli) MG 200 240 20 1pc

#Nomor SKU S005942233
Wishlist
Rating:
100% of 100
(2)
Rp939.900
Persediaan

Spesifikasi Produk

Model Number MG 200 240 20
Unit 1pc
Outer Diameter d (mm) 240
Part Number AM 5068 A0
Type MG
Width b (mm) 20
Shaft Diameter d (ɸ mm) 200
Material Nitrile Rubber (NBR)
M Code 83121858
Berat (Kg) 0.7
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The oil seal, means that oil (oil) to seal (seal). In addition to preventing lubricants used in machinery products, water, chemicals, gases, etc. from leaking from the "gap" of the machine, it also prevents dust and earth from entering from outside.
It is an indispensable product as a sealing device for machinery in various fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, and home appliances.
The history of Japan's oil seal is the history of the oil seal of NOK. Stable quality products based on our original "sealing theory" are sent to the world.
NOK general oil seal.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk