Used in automobile engines, geared motors, etc., mainly prevents oil leakage from the rotating shaft end and entry of dust from outside.
The oil seal, means that oil (oil) to seal (seal). In addition to preventing lubricants used in machinery products, water, chemicals, gases, etc. from leaking from the gap of the machine, it also prevents dust and earth from entering from outside.
It is an indispensable product as a sealing device for machinery in various fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, and home appliances.
The history of Japan's oil seal is the history of the oil seal of NOK. Stable quality products based on our original sealing theory are sent to the world.
NOK standard oil seal TB type:
For oil compatible with rotary shaft operation. Oil seal when there is an object to be sealed on one side and there is a slight dust
NOK Oil Seal (Sil Oli) TB2 40 65 12 1pc
Rp129.900
Persediaan
Spesifikasi Produk
Model Number | TB2 40 65 12 |
---|---|
Unit | 1pc |
Shaft Diameter d (ɸ mm) | 40 |
Width b (mm) | 12 |
Thickness (mm) | 12 |
Material | Nitrile rubber (NBR) |
Outer Diameter d (mm) | 65 |
Part Number | AD 2403 E0 |
Type | TB2 |
M Code | 83096073 |
Berat (Kg) | 0.7 |
Tanggal Produk Terdaftar | 24 September 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |