NTN Miniature Ball Bearing - Small Diameter Ball Bearing Open Type With Flange F-FLBC5-10 1unit
Rp129.900
Persediaan
Spesifikasi Produk
Model Number | F-FLBC5-10 |
---|---|
Unit | 1unit |
Shield Shape | Open type |
Race ring Shape | Deep groove ball bearings |
JIS Grade | - |
Width B (mm) | 3 |
Flange | With flange |
Rolling Element Material | Stainless steel |
Number of track trains | Single row |
Dimension C1 (mm) | 0.6 |
Material (Main Unit) | stainless steel |
Inner Diameter d (Φmm) | 5 |
Load Direction | radial |
Outer Diameter d (mm) | 10 |
Outer Ring Type | With flange |
Outer Diameter D1 (mm) | 11.2 |
M Code | 09144301 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 11 September 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, and small ball bearings have a nominal bearing inner diameter of d <10 mm and a nominal bearing outer diameter of D ≥ 9 mm. There are metric type and inch type.Most commonly used seal-shield bearings have a width of 1 to 2 mm wider than the open type.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan