NTN Deep Groove Ball Bearing 6200 Z Series 6207Z 1unit
Rp199.900
Persediaan
Spesifikasi Produk
Model Number | 6207Z |
---|---|
Unit | 1unit |
Race ring Shape | Deep groove ball bearings |
Shield Shape | One side shield type |
Number of track trains | Single row |
Load Direction | radial |
JIS Grade | - |
Outer Ring Type | flat |
Material (Main Unit) | High carbon chromium bearing steel |
Inner Diameter d (Φmm) | 35 |
Basic static load rating Cor (N) | 15300 |
Bearing Number | 6200 |
Basic Dynamic Load Rating Cr (N) | 25700 |
Width B (mm) | 17 |
Rolling Element Material | High carbon chromium bearing steel |
Outer Diameter d (mm) | 72 |
Chamfer Dimensions r (mm) | 1.1 |
Permissible Oil Lubrication Speed (rpm) | 11000 |
M Code | 00332437 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 11 September 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Deep groove ball bearings are most widely used among bearings.
Deep groove ball bearings have inner and outer rings with arc-shaped deep grooves and can receive radial loads, axial loads in both directions, or a combined load that is a combination of these, making them suitable for high-speed rotation.
The shield type has a metal shield plate fixed to the outer ring to form a labyrinth clearance with the V groove on the inner ring seal surface.
Deep groove ball bearings have inner and outer rings with arc-shaped deep grooves and can receive radial loads, axial loads in both directions, or a combined load that is a combination of these, making them suitable for high-speed rotation.
The shield type has a metal shield plate fixed to the outer ring to form a labyrinth clearance with the V groove on the inner ring seal surface.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan