NTN Deep Groove Ball Bearing 6300 Z Series 6310Z 1unit

#Nomor SKU S005478622
Wishlist
Rp639.900
Persediaan

Spesifikasi Produk

Model Number 6310Z
Unit 1unit
Basic static load rating Cor (N) 38500
Outer Diameter d (mm) 110
Inner Diameter d (Φmm) 50
Number of track trains Single row
Basic Dynamic Load Rating Cr (N) 62000
JIS Grade -
Material (Main Unit) High carbon chromium bearing steel
Width B (mm) 27
Outer Ring Type flat
Bearing Number 6300
Rolling Element Material High carbon chromium bearing steel
Shield Shape One side shield type
Load Direction radial
Chamfer Dimensions r (mm) 2
Race ring Shape Deep groove ball bearings
Permissible Oil Lubrication Speed (rpm) 7500
M Code 00334537
Berat (Kg) 1.0
Tanggal Produk Terdaftar 11 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep groove ball bearings that are most widely used in bearings.
Deep-groove ball bearings have an arc-shaped deep groove on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combined load that is a combination of both, and is also suitable for high-speed rotation.
In the shield type, a metal shield plate is fixed to the outer ring, forming a labyrinth clearance with the V groove on the inner ring seal surface.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan