NTN Deep Groove Ball Bearing 6300 Z Series 6305Z 1unit
Rp169.900
Persediaan
Spesifikasi Produk
Model Number | 6305Z |
---|---|
Unit | 1unit |
Basic static load rating Cor (N) | 10900 |
Shield Shape | One side shield type |
Material (Main Unit) | High carbon chromium bearing steel |
Outer Diameter d (mm) | 62 |
Load Direction | radial |
Outer Ring Type | flat |
JIS Grade | - |
Rolling Element Material | High carbon chromium bearing steel |
Chamfer Dimensions r (mm) | 1.1 |
Number of track trains | Single row |
Width B (mm) | 17 |
Basic Dynamic Load Rating Cr (N) | 21200 |
Race ring Shape | Deep groove ball bearings |
Bearing Number | 6300 |
Inner Diameter d (Φmm) | 25 |
Permissible Oil Lubrication Speed (rpm) | 14000 |
M Code | 00334187 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 11 September 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Deep groove ball bearings that are most widely used in bearings.
Deep-groove ball bearings have an arc-shaped deep groove on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combined load that is a combination of both, and is also suitable for high-speed rotation.
In the shield type, a metal shield plate is fixed to the outer ring, forming a labyrinth clearance with the V groove on the inner ring seal surface.
Deep-groove ball bearings have an arc-shaped deep groove on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combined load that is a combination of both, and is also suitable for high-speed rotation.
In the shield type, a metal shield plate is fixed to the outer ring, forming a labyrinth clearance with the V groove on the inner ring seal surface.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan