Mitsuboshi Flex Turbine Fl Type 20mm 20-FL-950 1pc
Rp399.900
Persediaan
Spesifikasi Produk
Model Number | 20-FL-950 |
---|---|
Unit | 1pc |
Belt Material | Rubber |
Belt Width (mm) | 20 |
Belt Length (mm) | 950 |
Belt Thickness (mm) | 1.5 |
Type | Flex Turbo Belt |
Minimum Pulley Diameter (mm) | 16 |
Maximum Speed (m/s) | 60 |
M Code | 36068557 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 04 September 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Design range high transmission force can not be obtained will spread. The rational tooth profile design of the belt and pulley drawing a Godhead track, you can tell the load stress uniformly dispersed teeth exactly cord. By packed the belt pitch increase the number of teeth, you can tell a larger torque by reducing the load sharing of one tooth. The noise level is low. Meshing is smooth, and since the previous belt is pressed against the pulley tooth surface which became the arch-de-top shape, the beating sound of van Pelt and the pulley is reduced noise level will be lower. Extend the belt life. The stress generated by the "leverage" to the belt of the addendum is reduced, to prevent the occurrence of cracks in the tooth root. Greater than the tooth height pulley groove depth of the belt, since the pulley bottom is in arch de top shape, prevents the belt is polygonal, fatigue belt cord becomes less. Cost reduction measure your. So you can take advantage of widely also in the field of chain or gear, it can lightweight compact economy design. The required maintenance such as refueling.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan