OMRON PLC CP1L series Programmable Controller CP1L-L20DT-D 1pc
Rp7.099.900
Persediaan
Spesifikasi Produk
Model Number | CP1L-L20DT-D |
---|---|
Unit | 1pc |
Type | USB port type |
Applicable Standard | cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive |
Power Supply | DC power supply |
Type of control | Stored program method |
Memory | Trace memory / 4000 words |
Data Memory | 10K words D0 to D9999, D32000 to D32767 |
Suitable CPU | Memory capacity/5K step high-speed counter/100kHz 4-axis pulse output/100kHz 2-axis |
Communication Function | Built-in peripheral port (USB1.1) x 1: Support software connection only. Up to 1 serial communication option board can be installed. Up to 1 Ethernet communication option board can be installed. |
Number of Input/Output Points | 12 inputs, 8 outputs |
Command | Word length: 1 to 7 steps/1 instruction Types: Approx. 500 types (FUN No. is 3 digits) |
Clock Function | Yes Accuracy/monthly difference -4.5 minutes to -0.5 minutes (ambient temperature 55°C), -2.0 minutes to +2.0 minutes (ambient temperature 25°C), -2.5 minutes to +1.5 minutes (ambient temperature 0°C) |
Timer / counter | 4096 points (T0 to T4095) / 4096 points (C0 to C4095) |
Memory Backup | Flash memory/user programs, parameters (PC system settings, etc.), comment information, all data memory areas can be saved in flash memory (data memory initial values) Battery backup/retention relays, data memory, counters (flags and current values) |
Register points | Data register/16 points (16 bits) DR0 to DR15 Index register/16 points (32 bits) IR0 to IR15 |
Function | Maximum number of function block definitions: 128, maximum number of instances: 256 Languages that can be used in function block definitions: ladder chart, structured text (ST) |
Number of tasks | 288 (cycle execution task 32, interrupt task 256) |
Programming language | Ladder chart method |
In / Out control method | Combined use of cyclic scan and processing method |
M Code | 39032892 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 04 September 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Pulse OutputPulse output: Trapezoidal/S-curve acceleration/deceleration (duty ratio fixed at 50%), 2 points, 1 Hz to 100 kHz (CCW/CW or pulse + direction) PWM output: Duty ratio 0.0 to 100.0% variable (0.1% unit or 1% unit specified), 2 points 0.1 to 6553.5 Hz or 1 to 32800 Hz (accuracy +1%/-0%: 0.1 to 10000 Hz, +5%/-0%: 10000 to 32800 Hz)
relay
Input: 1600 points (0 to 99CH), Output: 1600 points (100 to 199CH), 1: 1 link area: 256 points (16CH), Serial PLC link: 1440 points (90CH), Cross subsidization: 8192 points (512CH) , Temporary storage: 16 points (TR0 to TR15), Retention: 8192 points (512CH), Special assistance: (Read-only / non-writeable) 7168 points (448CH), (Read / write possible) 8192 points (512CH)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan