BANDO Synchro Belt Mxl Type (Rubber) 98MXL9.5 1pc

#Nomor SKU S005169104
Wishlist
Rating:
100% of 100
(1)
Rp109.900
Persediaan

Spesifikasi Produk

Model Number 98MXL9.5
Unit 1pc
Belt Width (mm) 9.5
Belt Type MXL
Number of Gears 98
Pitch (mm) 2.032
Belt Pitch Circumference (mm) 199.14
Material Rubber
Belt Thickness (mm) 1.1
Type Synchronized belt
M Code 00293142
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard synchronous transmission belts, combining the attributes of gears, chains and belts
We produce Synchro Belts for specialized as well as standard applications, so they are available for widespread use in synchronous transmission applications
- XH, XXH Synchro Belts for high load power transmission applications
- Oil resistant Synchro Belts (for applications where oil is present)
- Heat resistant Synchro Belts (for use in temperatures between 90 degrees C and 120 degrees C)
- High electrical resistant Synchro Belts (where insulation of 100M ohm or more is required)
Feature
- Precise mesh between belt and pulley
- No lubrication required; quiet operation without metal-to-metal contact
- High initial tension is not required, so smaller bearings and motors can be used
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk