Ribs star belt, was designed by fusing the features of flexibility of high-power transmission property and the flat belt of the V-belt, high-performance belt.
. High transmission capacity can be obtained. (Per unit width transmission capacity is the stan
Mitsuboshi Rib Starbelt 7Pk 7PK1400 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
Model Number | 7PK1400 |
---|---|
Unit | 1pc |
Dimension B (mm) | 5 |
Dimension A (mm) | 24.92 |
Minimum Pulley Diameter (mm) | 56 |
Belt Width (mm) | 24.92 |
Type | Rib star Belt |
Dimension P (mm) | 3.56 ±0.05 |
Belt Height (mm) | 5 |
Maximum Speed (m/s) | 40 |
Belt Material | Rubber |
Dimension C (mm) | 2.7 |
Number of Ribs | 7 |
Angle theta (degree) | 40 |
Dimension R (mm) | 0.24 or less |
Effective Length (mm) | 1400 |
M Code | 36024904 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 04 September 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |