Mitsuboshi V-Belt Shaped Red Type-C (31 to 99inch) RC94 1pc

#Nomor SKU S005037461
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number RC94
Unit 1pc
Type C -Type
Belt Type V-Belt (Red Label)
Electric Resistance Value 6 MΩ or less
Belt Material Rubber
Angle (°) 40
Belt Height (mm) 14
Belt Width (mm) 22
Effective Pitch Circumference (inch) 94
Length (mm) 2388
Maximum Speed (m/s) 30
Minimum Pulley Diameter (mm) 224
Operating Temperature Range (°C) -30 to + 90
M Code 35981565
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The core wire uses a high tension polyester rope with a high stretch treatment.
Suitable for high horsepower transmission, it has excellent characteristics such as heat resistance, oil resistance, flame retardancy, and antistatic (electrical resistance values ??all pass US RMA standards).
When maintenance is difficult, the red label has excellent durability even under harsh conditions.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan