Mitsuboshi V Belt Lb Type Orange LB52 1pc

#Nomor SKU S005020203
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number LB52
Unit 1pc
Type Model LB
Effective Pitch Circumference 52inch
Electrical Resistance 6M or lessω
Belt width 16.5mm
Usage Limit Temperature -30 to + 90DegreeC
Belt Height 9.5mm
M Code 35215643
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 20 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In particular, it is suitable for agricultural machinery. Those belts compared to ordinary industrial belts, a large shock, bending pulley diameter is small in the reverse direction, such as the use of a high temperature, a flat-screen belt designed to withstand harsh conditions.
. In addition, heat resistance, flex resistance, and excellent in crack resistance.
Use for:
V-belt for agricultural machinery
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan