Mitsuboshi V-Belt A Type (Red) 51-100inch RA62 1pc
Rp359.900
Persediaan
Spesifikasi Produk
Model Number | RA62 |
---|---|
Unit | 1pc |
Type | Red label |
types | V Belt |
Electric Resistance Value | 6 M omega or less |
Belt Material | Rubber |
Belt Type | A |
Angle (°) | 40 |
Belt Height (mm) | 9 |
Belt Width (mm) | 12.5 |
Effective Pitch Circumference (inch) | 62 |
Length (mm) | 1575 |
Maximum Speed (m/s) | 30 |
Minimum Pulley Diameter (mm) | 95 |
Operating Temperature Range (°C) | -40 to +70 |
M Code | 09246133 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 04 September 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
The most popular belt as a means of power transmission.
. Economical and easily available and is easy to exchange.
. Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
. Heart line is using a high-strength polyester rope of high-stretching treatment.
. Suitable for high horsepower transmission, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
. When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
. Economical and easily available and is easy to exchange.
. Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
. Heart line is using a high-strength polyester rope of high-stretching treatment.
. Suitable for high horsepower transmission, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
. When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan