Long belt life expectancy can be expected with a set free belt that is suitable for multiple rings with less elongation during use and less shrinkage on the diameter.
Mitsuboshi V-Belt C Type (Standard) (C100 Series) C130 1pc
Rp249.900
Persediaan
Spesifikasi Produk
Model Number | C130 |
---|---|
Unit | 1pc |
Operating Temperature Range (°C) | -40 to +70 |
Maximum Speed (m/s) | 30 |
Effective Pitch Circumference (inch) | 130 |
Belt Type | C |
Electric Resistance Value | 50 M omega or more |
Type | V Belt |
Belt Material | Rubber |
Angle (degree) | 40 |
Length (mm) | 3302 |
Belt Height (mm) | 14 |
Belt Width (mm) | 22 |
Minimum Pulley Diameter (mm) | 224 |
M Code | 9244943 |
Berat (Kg) | 1.1 |
Tanggal Produk Terdaftar | 04 September 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |