Osram Bohlam Lampu Mobil 12V 64213 H9 1pc
Rp339.900
Persediaan
Spesifikasi Produk
Model Number | 64213 |
---|---|
Unit | 1pc |
Type | H9 |
Nominal Voltage | 12V |
Nominal Wattage (W) | 65W |
Power Input | 73W |
Test Voltage | 13.2V |
Luminous Flux | 2100lm |
Length | 67.0mm |
Diameter | 12.0mm |
Base | PGJ19-5 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 29 August 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
OSRAM Original Line halogen lamps offer convincing performance for standard requirements, are robust and cost-effective. They have already been successfully used in millions of new cars from renowned manufacturers, whether as standard initial equipment or original spare parts. Convince yourself of the excellent value for money, the reliable OEM quality and the wide product range of the Original Line.
Application for Hi Beam:
- Chevrolet: Captiva Sport (2012-Now).
- Mercedes Benz: S Class (2011-2012).
- Volvo: S60 (2005-2009, 2011-2012), XC90 (2007-2012).
- Mazda: RX8 (2004-2017).
Application for Hi Beam:
- Chevrolet: Captiva Sport (2012-Now).
- Mercedes Benz: S Class (2011-2012).
- Volvo: S60 (2005-2009, 2011-2012), XC90 (2007-2012).
- Mazda: RX8 (2004-2017).
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan