AS ONE Em Euro Graduated Cylinder 5-5360-02 1pc

#Nomor SKU S004535115
Wishlist
Rp449.900
Persediaan

Spesifikasi Produk

Model Number 5-5360-02
Unit 1pc
JIS Class JR-1 (borosilicate glass-1)
Material borosilicate glass
Standard Conforms to DIN standards
Scale can be
1 Scale (ml) 0.5
AS ONE Part Number 5-5360-02
Body Diameter (mm) 21
Height (mm) 170
Tolerance (ml) ±0.25
Volume (ml) 25
M Code 9152473
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 July 2018
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
German SCHOTT's DURAN(R) borosilicate glass has excellent heat resistance and corrosion resistance.
DIN standard compliant. Comes with the German H mark that guarantees accuracy.
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan