YOKOHAMA Ban Mobil GEOLANDAR H/T-G056 265/60R18 110H 1pc
Rp3.699.900
Persediaan
Spesifikasi Produk
Model Number | 265/60R18 110H |
---|---|
Unit | 1pc |
Rim Diameter (inch) | 18 |
Width (mm) | 265 |
Aspect Ratio | 60 |
Maximum Load (kg) | 1060 |
Maximum Speed (km/hour) | 210 |
Berat (Kg) | 17.0 |
Tanggal Produk Terdaftar | 18 July 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- 5 pitch Variation This pattern is designed with a layout of 5 element types with different block lengths. It reduces unpleasant pattern noise by dispersing the noise frequency peaks.
- Reduction of noise heard outside as the vehicle passes In consideration of the surrounding environment, the noise heard outside as the vehicle passes has been reduced by optimizing the groove layout of the pattern.
- Lineup for Large SUVs The GEOLANDAR H/T G056 lineup focuses on the S, H and V speed symbol ranges. This delivers driving performance with ample margin even for high-speed driving in the latest large SUVs.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan