monotaro Straight Shank Long Drill LSD 2.0x100 1pc
Rp37.000
Persediaan
Spesifikasi Produk
Model Number | LSD 2.0x100 |
---|---|
Unit | 1pc |
Helix Angle (°) | 24 |
Thinning Shape of Drills | None |
Material | High speed (high speed steel) HSS |
Surface Processing | Homo treatment |
Overall Length (mm) | 100 |
Flute Length (mm) | 75 |
Point Angle (°) | 118 |
Blade Diameter (Ø mm) | 2 |
Blade Diameter Tolerance (mm) | h8 |
M Code | 66584053 |
Garansi Unit | 12 bulan |
Garansi Part | 12 bulan |
Garansi Service | 12 bulan |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 17 July 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
It is a long drill suitable for deep hole processing. We have prepared a full length according to the drill diameter, so you can choose according to the application. To deep hole processing.
Warning
- Because there is fear of injury, please be sure to wear protective equipment when using. - Please do not use for purposes other than the original purpose.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |