monotaro Spiral Tap (Homo Processing) (Tap Ulir) HM-M10 1pc
Rp219.900
Persediaan
Spesifikasi Produk
Model Number | HM-M10 |
---|---|
Unit | 1pc |
Shank Diameter (mm) | 7 |
Chamfer | 2.0 ~ 3.0P |
Grade | Equivalent to JIS class 2 |
Shape | M6 or less will be the protruding center. |
Surface Processing | Homo treatment |
Female Screw Type | Metric thread |
Material | High speed tool steel (HSS - E) |
In Processing | For blind holes |
Overall Length (mm) | 75 |
Pitch (mm) | 1.5 |
Screw Diameter | M10 |
Number of Flutes | 3 |
Screw Length (mm) | 24 |
Spiral Groove Angle (Degree) | 40 |
M Code | 18917298 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 17 July 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Ideal for female threading of blind holes.
- Because it is subjected to homo processing, it is hard to weld and achieces a long service life. For general mild steel.
- Because it is subjected to homo processing, it is hard to weld and achieces a long service life. For general mild steel.
Warning
- Because there is fear of injury, please be sure to wear protective equipment when using. - Please do not use for purposes other than the original purpose.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan