monotaro Filter + Regulator + Lubricator Unit FRL-3-02A 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | FRL-3-02A |
|---|---|
| Unit | 1pc |
| Set Pressure Range (MPa) | 0.05-0.85 |
| Cover Material | Polyacetal |
| Bowl material | Polycarbonate |
| Body Material | Zinc alloy |
| Material (ball guard) | Zinc alloy |
| Accessories | Pressure gauge |
| Connection Diameter | PT1/4 |
| Maximum Working Pressure (MPa) | 1 |
| Lubricator Oil Storage Amount(mL) | 125 |
| Operating Temperature Range (°C) | 5-60 |
| Auto drain Specification | With auto drain |
| Screw Type | PT |
| Pressure Gauge | With pressure gauge |
| Filter drain storage volume (mL) | 80 |
| Pressure Gauge Port Size | 43838 |
| Recommended oil | ISO VG-32 |
| Lid Material | Polyacetal |
| Fluid Used | air |
| Case | Polycarbonate case with case guard |
| Filter drain Outlet | With drain guide 1/8 |
| Maximum Flow Rate (L/minute) | 1750 |
| Proof Pressure (MPa) | 1.2 |
| Port Size | 1/4 |
| Set Pressure Unit | Mpa |
| M Code | 09592624 |
| Berat (Kg) | 2.2 |
| Tanggal Produk Terdaftar | 17 July 2018 |
| Terakhir Diperbaharui | 17 November 2025 |
Informasi Produk
Description
- It is convenient for draining compressed air from the compressor, adjusting flow rate and supplying oil.
- Auto drain type.
- Auto drain type.
Warning
- Do not disassemble the pressure adjustment knob. It may cause air leakage.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan