Sealed Acid Battery.
- Convenient & Safety
- Long Cycle Life: Anti-erosion Pb-Ca multi alloy. ABS plastic material and high sealed reaction to efficiency assure the Dresden batterys long service life
- Fully Sealed: with cover and pole double seal design to prevent leakage of electrolysis and the reliability of safe-valve prevent oxygen and dust from outside enter into the battery
- Free Maintenance: with the performance of water reproduce and high sealed reaction efficiency, it no need any compensation of acid and water during use
- Economical: with high performance, long service life service life and lowest maintenance cost to offer consumers the most economical products.
SMT Power Aki VRLA SMT127 1pc
Rp189.900
Persediaan
Spesifikasi Produk
Model Number | SMT127 |
---|---|
Unit | 1pc |
Capacity (Ah) | 7.5 |
Voltage (V) | 12 |
Resistance (MΩ) | less than 22.0 |
Terminal Size | T2 |
Terminal Type | L |
Total Height (mm) | 100 |
Dimensions (WxDxH) (mm) | 151x64x94 |
Berat (Kg) | 1.9 |
Tanggal Produk Terdaftar | 12 July 2018 |
Terakhir Diperbaharui | 07 July 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |