- Suitable for dust work in deep places.
- Use optional nozzle for air duster.
monotaro Flexible Nozzle For Air Duster Gun 300mm 1pc
Rp119.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Overall Length (mm) | 300 |
| Mounting Screw Size | G1 / 8 |
| Nozzle Inner Diameter (Ø mm) | 3 |
| Nozzle Outer Diameter (Ø mm) | 6 |
| Maximum Operating Pressure (MPa) | 0.7 |
| Applicable Fluid | air |
| M Code | 65956677 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 July 2018 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
Warning
- Be sure to observe the applicable fluid and maximum operating pressure.- Depending on the bending angle and pressure of the nozzle, it may be difficult for the nozzle to rebound or maintain the bent shape due to the repulsive force.
- The joint thread is not sealed. Use sealing tape if necessary.
- Do not use on people or animals.
- Please wear safety gloves, protective glasses and other protective equipment for safe use.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||