monotaro Ratchet Type Tightening Belt 500 RNB-500 dive 1pc
Rp399.900
Persediaan
Spesifikasi Produk
| Model Number | RNB-500 dive |
|---|---|
| Unit | 1pc |
| Terminal Specification | Sewing embroidery |
| Material (Lever Part) | steel |
| Belt Material | Nylon |
| Dimensions (mm) | Normal time: about 220x70x55 (Vertical x Width x Height), Folding : about 155x70x57 (Vertical x Side x Height) |
| Color | Fluorescent |
| Diaphragm | Dimensions: width 24 mm x thickness 9 mm |
| Belt Width (mm) | 36 |
| Belt Length (m) | 6 |
| Working Load (kg) | 500 |
| Breaking Strength (kg) | 2500 |
| Winding Side Belt (m) | 5 |
| Main Unit Belt (m) | 1 |
| Belt Thickness (mm) | 2 |
| M Code | 66075607 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 09 July 2018 |
| Terakhir Diperbaharui | 04 December 2025 |
Informasi Produk
Deskripsi
To prevent collapse of indoors and warehouses, to fix packed goods
Description
With ratchet, easy operation makes it easy to tighten baggage.Belt thickness 2 mm, belt width 36 mm, easy to grasp It is a strong type with a load of 500 kg used in a buckle of a handle.Hook specification is double hook.
Warning
* Please note the load, please use within the allowable use load.  * Please do not use other than purpose.Feature
With a ratchet, luggage can be easily tightened with simple operation.It is a strong type with a belt thickness of 2 mm, a belt width of 36 mm, and a buckle with an easy-to-grip handle with a working load of 500 kg.
The hook specification is a double hook.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan