DENSO Busi Iridium Power IU Series (Spark Plug) IU27 1pc
Rp119.900
Persediaan
Spesifikasi Produk
Model Number | IU27 |
---|---|
Unit | 1pc |
Thread Size | 10mm |
Thread Pitch | 1.00mm |
Seat Type | Gasket |
Reach | 19mm |
Hex size | 16mm |
Heat Range | 27 |
Resistor Value | 5000ohm |
Torque Specs | Cast iron: 7-15lb.Ft., Aluminium: 7-15lb.Ft. |
Gap | 0.9mm |
Overall Height | ISO |
Berat (Kg) | 1.5 |
Tanggal Produk Terdaftar | 09 July 2018 |
Terakhir Diperbaharui | 02 August 2025 |
Informasi Produk
Description
- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance
- Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching
- Machine Rolled Threads prevent seizing or cross threading during installation and removal
- 100% pre-fired to assure the highest quality possible
- Purified alumina powder Insulator provides exceptional strength and thermal conductivity
- Five rib insulator prevents Flashover
- Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
- Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching
- Machine Rolled Threads prevent seizing or cross threading during installation and removal
- 100% pre-fired to assure the highest quality possible
- Purified alumina powder Insulator provides exceptional strength and thermal conductivity
- Five rib insulator prevents Flashover
- Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan