ATTIX 30-01 PC 100V/50-60HZ JP
Silent and mobile wet & dry industrial vacuum cleaners with superior suction power
ATTIX 30 series represent our compact and powerful range of all purpose Wet&Dry vacuum cleaners - a perfect solution for craftsmen on the move. The ergonomic design and low noise level emphasise our focus on real user benefits and longer working time.
The small size and big performance of the ATTIX 30, along with the wide range of available models, make it a perfect choice for people who move with their work from place to place. Operating costs are minimized with the washable PET fleece filter elements, and the low working noise level lets you work when others are nearby, without disturbing them. The excellent design offers you cable storage, accessory storage and a big tool deposit to keep all you need at hand.
The -11 models are equiped with a convenience socket with no need for an extra extension cable, just plug your tool into the vacuum cleaner. Automatic On/Off models (-21) are the choice for people who use the machine with electric hand tool because starting or stopping the tool starts and stops the vacuum, as well. An accessory airbox is available which performs the same function when using pneumatic tools. While dealing with fine dust the Push&Clean filter cleaning system offers a comfortable and quick way to clean the filter. For even better performance the XtremeClean automatic filter cleaning system will clean the filter without any interruptions. The Multifit system allows the use of the complete range of accessories.
- Low working sound level
- SilentPower - high performance that is seen, but not heard
- MultiFit accessory system for the ultimate in task flexibility
- Washable PET fleece filter with minimum 99.9% filtration efficiency
- Accessory storage and tool deposit
NILFISK Vacuum Cleaner Wet and Dry ATTIX 30-01 PC 1unit
Rp9.599.900
Persediaan
Spesifikasi Produk
Model Number | ATTIX 30-01 PC |
---|---|
Unit | 1unit |
Dimensions (mm) | 450x380x595 |
Vacuum (kPa) | 25 |
Airflow (L/minute) | 3700 |
Power (W) | Piec : 1200, Pmax : 1500 |
Working Sound Level (dBA) | 59 |
Container Volume | 30L-max |
Mains Connection (V/Ph/Hz/A) | 230/1/50-60/16 |
Cable Length (m) | 7.5 |
Filter Cleaning System | Push & Clean |
Berat (Kg) | 27.4 |
Tanggal Produk Terdaftar | 10 May 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |