INABA DENKO Insulated Copper Pipe Neocoil NC 220 JE 1pc

Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number NC 220 JE
Unit 1pc
Include 1roll(20m)
Copper Tube 1/4x20m
Copper Thickness 0.8mm
Insulation Thickness 8mm
Berat (Kg) 3.1
Tanggal Produk Terdaftar 04 April 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners.
As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved.
Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts.
Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site.
Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End.
Relevant Safety Standards
- Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation.
- Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1
High-Quality Naterials
- Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius
- Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable
- Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point
Upgrade Working Efficiency
- Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary.
- Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length
- Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan