Kennedy Ken-Grip Socket 1/2 inch KEN5826892K 29mm 1pc

#Nomor SKU S003762394
Wishlist
Rp249.900
Persediaan

Spesifikasi Produk

Model Number KEN5826892K
Unit 1pc
Material Chrome Vanadium Steel
Socket Type KenGrip
Size System Metric
Overall Length 40 mm
Socket Size 29 mm
Socket Depth Standard
Drive Size 1/2 Inch
Bit Type Hexagon
Drive Type Square
Number of Points 6
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 March 2018
Terakhir Diperbaharui 28 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1/2inch Square Drive
Conform to DIN3124.
The Ken-Grip socket offers a new standard of performance with the ability to grip up to 95% of a rounded fastener. It has a unique patented design that grips even worn and rusted fasteners without damaging them and can be used on a wide range of fasteners, including non-metric hexagons and E-Torx Drive sizes. Double knurl feature gives a high grip which is essential for quick tool change when hands are greasy or oily. Manufactured from chrome vanadium steel, the sockets and accessories are aluminium free and fully chrome plated for an easy clean finish

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan