monotaro Lakban Anti Slip Outdoor (Selotip) AT-252 Width 100mm Black 1roll
Rp549.900
Persediaan
Spesifikasi Produk
Model Number | AT-252 |
---|---|
Unit | 1roll |
Spesifikasi | Both indoor and outdoor use. |
Color | Black |
Package Weight (g) | 658 |
Operating Temperature Range (°C) | - 5 to 50 |
Tape Width (mm) | 50 |
Abrasive Type | Mineral Particles (Aluminium Oxide) |
Base Material | Aluminium Foil |
Tape Length (m) | 5 |
Extensibility (%) | 25 |
Tape Thickness (mm) | 1.55 (± 0.3) |
Adhesive Power (g/25mm) | 1500 |
Durability (years) | about 1 to 1.5 (standard) |
Tensile Strength (kgf/25mm) | 6 |
Type | For Rugged Surfaces, Checkered Sheet Steels (Checker Plates) |
M Code | 34713086 |
Garansi Unit | 12 bulan |
Garansi Part | 12 bulan |
Garansi Service | 12 bulan |
Berat (Kg) | 0.6 |
Tanggal Produk Terdaftar | 28 September 2017 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Deskripsi
Such as diamond plate, where there is an uneven surface, anti-slip, such as stairs.
Description
It is easy work that peels off the backing paper and it can prevent slip accidents.
-xcellent in water resistance, it can be used outdoors.
-Use aluminum for the lining, it is best for adhesion to places with irregularities. Shima steel plate etc. place where there are uneven surfaces, to prevent slipping of stairs etc.
-xcellent in water resistance, it can be used outdoors.
-Use aluminum for the lining, it is best for adhesion to places with irregularities. Shima steel plate etc. place where there are uneven surfaces, to prevent slipping of stairs etc.
Warning
It is not a non-combustible type.Feature
The simple work of peeling and attaching the backing paper can prevent slip accidents.Excellent water resistance and can be used outdoors.
Uses aluminum for the lining and is ideal for sticking to places with irregularities.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |