monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel) M49 1pc
Rp459.900
Persediaan
Spesifikasi Produk
| Model Number | M49 |
|---|---|
| Unit | 1pc |
| Material | Chrome Vanadium Steel |
| Overall Length (mm) | 350-490 |
| Package Weight (g) | 1052 |
| Plug Angle (mm) | 12.7 |
| Forwarding Angle (Degree) | 5 |
| M Code | 06611027 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 28 September 2017 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Deskripsi
Bolt, the attachment and detachment of the nut
Description
Because it is a telescopic type, it makes it possible to easily install and remove bolts and nuts even in difficult-to-reach areas. It is one push release formula. For detaching bolts and nuts
Warning
Check the maintenance instructions, etc. Always vehicle when placing a belt on each pulley and the like.Do not use in other than their intended purpose.Feature
It is a dedicated auxiliary tool to be used during installation of the drive belts of automobiles and machinery. Since the belt hook of the drive belt of one type if you use the tool installation and removal can be performed easily it is possible to shortKetentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/monotaro%20Telescoping%20ratchet%20handle%20(Gagang%20Ratchet%20Fleksibel)%20M49%201pc/S003568811-1.jpg)