SMC Regulator AR25K-02BG-B 1pc
Rp889.900
Persediaan
Spesifikasi Produk
Model Number | AR25K-02BG-B |
---|---|
Unit | 1pc |
Body Size | Body Size |
Port Size | 1/4 |
With Backflow Function | With Backflow Function |
Thread Type | Rc |
Option A | With Bracket |
Option B | Round Type Pressure Gauge (With Limit indicator), Without Set Nut (For Panel Mount) |
Semi Standard Specifications (MPa) | 0.05 To 0.85 Setting;X425:0.1 To 1.7Setting;X406:0.05 To 0.4 Setting |
Made To Order | Standard |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 08 August 2017 |
Terakhir Diperbaharui | 11 September 2025 |
Informasi Produk
Description
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
- Modular type regulator
- Optional embedded pressure gauge
- Available with built-in backflow mechanism
- Knob is made of ozone resistant rubber material (HNBR)
- Improved relief sensitivity
- 6 Sizes
- Rc, NPT or G(PF) threads
- Modular type regulator
- Optional embedded pressure gauge
- Available with built-in backflow mechanism
- Knob is made of ozone resistant rubber material (HNBR)
- Improved relief sensitivity
- 6 Sizes
- Rc, NPT or G(PF) threads
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan