SMC Filter Regulator AW40-04-A 1pc

#Nomor SKU S003381687
Wishlist
Rating:
100% of 100
(1)
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number AW40-04-A
Unit 1pc
Body Size Body Size
Port Size 1/2
Thread Type Metric Thread (M5)/Rc
Option A Without Mounting Option
Option B Without Auto Drain
Option C Without Pressure Gauge
Semi Standard Specifications (MPa) 0.05 to 0.7 Setting, Polycarbonate Bowl;X406:0.05 to 0.4 Setting;X2068:0.05 to 0.85 Setting
Made To Order Standard
M Code 85
Berat (Kg) 0.7
Tanggal Produk Terdaftar 08 August 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SMC's series AW, is a combination filter/regulator, minimizing space and piping by integrating 2 units into one. The element and bowl on the AW series is now one-piece, making element replacement easier. Bowls on size 30 and 40 are covered with a transparent bowl guard, completely protecting them from the environment, and making the inside visible from 360 degrees. This series is part of the family of modular air preparation units, and can be combined with other similar sized products. The new AW is available in three body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number, size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk