SMC Vxd230 Solenoid Valve (Katup Solenoid) VXD230AA 1pc

#Nomor SKU S003328507
Wishlist
Rp959.900
Persediaan

Spesifikasi Produk

Model Number VXD230AA
Unit 1pc
Size A 8/10/15
Electrical Option None
Mounting Option None
Special Electrical Entry Direction Standard
Oil Free Not Compliant
Valve Type N.C.
Special Thread Rc, With One-Touch Fitting
M Code 57560955
Berat (Kg) 0.1
Tanggal Produk Terdaftar 31 July 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series VXD, pilot 2 port solenoid valve for air, gas, water and oil. VXD can be quickly disassembled and reassembled. Variations include, energized open (N.C) and energized closed (N.O) valve, solenoid coil (class B, class H), brass/BC6 or stainless steel body material and NBR, FPM, EPR seal materials.
Warning
Not applicable for in-vehicle, medical, and consumer industries.
Image on this page only as Representative Image, Please check the specifications of each model number, size and color for details.
Feature
Low Concentration Ozone Resistant And Applicable To Deionized Water(Seal Material: FKM) : Not Compliant

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan