SMC Air Filter+Regulator+Lubricator AC40-04-A 1pc

#Nomor SKU S003327357
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number AC40-04-A
Unit 1pc
Body Size Body Size
Thread Type Metric Thread (M5)/Rc
Port Size 1/2
Option A Without Auto Drain
Option B Without Pressure Gauge
Attechment Without Attachment
Semi Standard Specifications (MPa) 0.05 to 0.7 Setting, Polycarbonate Bowl, Lubricator Without Drain Cock
Drain Cock With Drain Cock
Flow Direction Left to Right
Relieving Type Relieving Type
M Code 45348091
Berat (Kg) 2.9
Tanggal Produk Terdaftar 31 July 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SMC's new AC series of modular type F.R.L. unit is available in 4 sizes and is interchangeable with the existing modular type AC line. The element and bowl on the AW and AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AF series, depending on the body size. Bowls on size 30 or more are now covered with a transparent bowl guard, completely protecting them from the environment, and making the inside visible from 360 degrees. The base color of the new AC series is urban white, maintaining a clean, modern look.
Peringatan
-
Warning
Not applicable for in-vehicle, medical, and consumer industries

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan