SMC Speed Controller, Standard AS3000-03 1pc
Rp339.900
Persediaan
Spesifikasi Produk
Model Number | AS3000-03 |
---|---|
Unit | 1pc |
Body Size | 3/8 Standard |
Thread Type | Metric thread(M3, M5);Rc |
Port Size | Rc3/8 |
Option | None |
Lock Nut Option | Hexagon Lock Nut |
M Code | 608666 |
Berat (Kg) | 0.9 |
Tanggal Produk Terdaftar | 31 July 2017 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Warning
Not applicable for in-vehicle, medical, and consumer industriesDokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan