Schneider Electric Harmony XB4 Series XB4BVM4 Complete pilot light Ø22 plain lens with integral LED Red 230-240V 1pc

#Nomor SKU S003303597
Wishlist
Rp129.900
Persediaan

Spesifikasi Produk

Model Number XB4BVM4
Unit 1pc
Height (mm) 47
Width (mm) 30
Depth (mm) 54
Color Red
Product or Component Type Protected LED
Modular Type Metal
Electrical Voltage (V) 230-240
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 July 2017
Terakhir Diperbaharui 20 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony XB4 plain lens modular red pilot light is supplied with 230V to 240V AC, uses an integral LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan