KYOTO TOOL (KTC) Double-Flex Ratchet Box End Wrench MR1-1719F 1pc

#Nomor SKU S003279946
Wishlist
Rp879.900
Persediaan

Spesifikasi Produk

Model Number MR1-1719F
Unit 1pc
Spesifikasi Power Fit
Number of Gears 72
Forwarding Angle (°) 5
Width Across Flat 17x19 mm
Overall Length (mm) 260
Ring Diameter (mm) 30.5x34
Ring Thickness (mm) 10x11.4
M Code 35027815
Berat (Kg) 0.2
Tanggal Produk Terdaftar 07 July 2017
Terakhir Diperbaharui 15 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A double headed swing type.- Ratchet box end part can be fully tightened.- Since there is an arrow indication in the direction of tightening, the working direction is clearly understood.- The box end section is KTC proprietary power fit shape.- Fine feed operation is possible with 72 teeth and feed angle 5 degrees.- The span of the box end part and the hinge part is shortened, and the thickness is also designed thin and flat so that smooth continuous work can be performed in a narrow place.- The size is displayed at the position where the head is easy to see.
Warning
- Be aware of excessive force because the joint part is weak against shocks and twists.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan