FYH Pillow Block Bearing UCPX Series UCPX 10-30 1pc
Rp599.900
Persediaan
Spesifikasi Produk
| Model Number | UCPX 10-30 |
|---|---|
| Unit | 1pc |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 29 June 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
UCP - Cylindrical bore (with set screws).
A pillow block unit with a rigid cast iron housing and two specially designed set screws in the inner-ring spaced at 120° for maximum holding power and reliability for a wide variety of applications and operating conditions.
Duty: Standard, Medium, Heavy.
A pillow block unit with a rigid cast iron housing and two specially designed set screws in the inner-ring spaced at 120° for maximum holding power and reliability for a wide variety of applications and operating conditions.
Duty: Standard, Medium, Heavy.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan