FYH Pillow Block Bearing UCPA Series UCPA 208-24 1pc

#Nomor SKU S003227848
Wishlist
Rp299.900
Persediaan

Spesifikasi Produk

Model Number UCPA 208-24
Unit 1pc
Housing Number PA208
Bearing Number UC208-24
Shaft Size 1-1/2 in
Dimensions (mm) 49.2x116x84 (1-15/16x4-9/16x3-5/16 in)
Basic Load Cr 29.1 kN, 6541 lb
Rating Cor 17.8 kN, 4001 lb
Berat (Kg) 3.0
Tanggal Produk Terdaftar 29 June 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UCP - Cylindrical bore (with set screws).
Tapped-base pillow blocks with threaded bolt holes in the bottom of the housings. They are ideal for exact unit positioning and limited space applications. They are available in both inch and metric bolt-hole dimensions.
Duty: Standard.
The packaging may have an additional J suffix in the model number
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan