UCP - Cylindrical bore (with set screws).
A pillow block unit with a rigid cast iron housing and two specially designed set screws in the inner-ring spaced at 120° for maximum holding power and reliability for a wide variety of applications and operating conditions.
Duty: Standard, Medium, Heavy.
FYH Pillow Block Bearing UCP Series UCP 207-23 1pc
Rp219.900
Persediaan
Spesifikasi Produk
Model Number | UCP 207-23 |
---|---|
Unit | 1pc |
Housing Number | P207 |
Bearing Number | UC207-23 |
Shaft Size (mm) | 36.5 |
Dimensions (mm) | 47.6x167x127 |
Basic Load Rating (kN) | 25.7 |
Basic Load Rating Cor (kN) | 15.4 |
Berat (Kg) | 3.0 |
Tanggal Produk Terdaftar | 29 June 2017 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |