OSG Spiral Fluted Taps for General Application with OX 18616 Black M4x0.7 1pc
Rp109.900
Persediaan
Spesifikasi Produk
Model Number | 18616 |
---|---|
Unit | 1pc |
Shank Diameter (mm) | 5 |
Helix Angle (°) | 35 |
Presence/Absence of Protruding Center | Included |
Overall Length (mm) | 52 |
Accuracy notation | STD |
Accuracy | OH2 |
Screw Length (mm) | 8.4(13) |
Nominal Size | M4×0.7 |
Number of Flutes | 3 |
Type Of Thread | M |
Material | High vanadium high speed steel_HSS-E |
Surface Treatment | Homo processing |
Chamfer | 2.5P |
Cell Spacing (mm) | 0.7 |
Under Neck Length (mm) | 21 |
TRUSCO Number | 201-5072 |
M Code | 06621106 |
Technical Data Sheet (TDS) | TDS Model S003223284 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 29 June 2017 |
Terakhir Diperbaharui | 09 July 2025 |
Informasi Produk
Description
Spiral tap for general homo processing.
Low carbon steel (C to 0.25%): ○, Medium carbon steel (C0.25% to 0.45%): ○, Cast steel: ○, Thermoplastic plastic: ○
* The dimensions in () are the old shape. The old shape will be changed to the new shape as soon as it is out of stock.
Low carbon steel (C to 0.25%): ○, Medium carbon steel (C0.25% to 0.45%): ○, Cast steel: ○, Thermoplastic plastic: ○
* The dimensions in () are the old shape. The old shape will be changed to the new shape as soon as it is out of stock.
Feature
Features :・Spiral flute
・Chips flow out against tapping direction(ejected from holes)
・Lower tapping torque and applicable for tapping to the bottom of holes
・Good cutting action
Application :
・For blind holes
・Materials where chips come out continuously in coil shape
For Material :
Low carbon steel/mild steel (C~0.25%)
Medium carbon steel (C0.25% to 0.45%)
High carbon steel (C0.45%~)
Alloy steel
Cast steel
Thermoplastic
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan