NITTO Isolasi Bolak Balik No.500 (Double Tape) 500-40 White 1roll
Rp239.900
Persediaan
Spesifikasi Produk
Model Number | 500-40 |
---|---|
Unit | 1roll |
Material | Base material:Non-woven, Adhesive:Acrylic type |
Color | White |
Width (mm) | 40 |
Length (m) | 20 |
Thickness (mm) | 0.17 |
Adhesive Strength | 6.35N/10mm |
M Code | 48874716 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 21 April 2017 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Nitto No.500 series are double-coated adhesive tapes consisting of acrylic adhesive with flexible non-woven fabric.
No.500 is suitable for punched metal nameplates.
Applications :
- Bonding punched metal nameplates.
- Bonding ABS decorative panels.
- Fixing plastic display panel.
No.500 is suitable for punched metal nameplates.
Applications :
- Bonding punched metal nameplates.
- Bonding ABS decorative panels.
- Fixing plastic display panel.
Feature
- Widely used as an industrial double-coated adhesive tape, this reliable tape is one of our most popular products. - Offers superior adhesive strength and excellent in fixing of parts.
- Exhibits good properties for bonding substrates with comparatively large dimension change due to heat as when bonding metal and plastic plates.
- No.500, No.500A, No.500B, No.500AB, No.500WH and No.500AWH have gotten UL969 approval.
- The six hazardous materials restricted by the RoHS directive are not compounded.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan