Hikari Simple In The Window Frame & Rail Set PTB-B Brown 1set

#Nomor SKU S003071441
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number PTB-B
Unit 1set
Material PVC
Accessories Frame, Upper rail, Lower rail, Side cover, Damage preventing felt
Color Brown
Compatible Size For double sliding windows with dimensions less than width 915 x height 915mm
Spesifikasi 2.44 times window insulation performance (from standard heat transmission resistance), JIS insulation class H-4, value using 4mm thick light polycarbonate hollow board. (Polycarbonate hollow board sold separately.)
Purpose of Use Install inside the existing window, and turn to double windows.
M Code 16428694
Berat (Kg) 1.4
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just installing inside the existing window, energy saving/heating effect greatly improved/condensation reduction effect.At installing at outdoor temperature of 0degrees C and indoor temperature of 20degrees C, the center position temperature of the glass surface improved from 7.7degrees C to 14.7degrees C. (tested with window size W1235 x H1370)
Warning
Cutting work is required.
Feature


Attach to interior of existing windows to save energy, significantly increase air conditioning efficiency, and reduce condensation.



Usage

Attach to interior of existing window for a double-paned window.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan