TRUSCO Single Spiral Brush TB-2216 1pc

#Nomor SKU S003030134
Wishlist
Rp62.900
Persediaan

Spesifikasi Produk

Model Number TB-2216
Unit 1pc
Material (Brush) pig, (Shenzhen) Steel
Shaft Diameter (mm) phi3.8
Overall Length (mm) 280
Weight (g) 17
Type Single winding
Trim Length (mm) 7.6
Flocked Part (Outer Diameter x Planting)(mm) 19x80
Purpose of Use Dirt cleaning inside the pipe, rust remover and burring, etc.
M Code 8372725
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Since the bristle implantation is cylindrical, it can be cleaned even inside the relatively thin pipe. An excellent twisted brushes for washing products that are easily scratched.
Feature

Special processing is executed on the surface in order to make it smooth to prevent entanglement.
It is super soft type and excellent in the usability.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan