monotaro Preset type Torque Wrench (Kunci Torsi) 1set

#Nomor SKU S002002495
Wishlist
Rating:
80% of 100
(6)
Rp799.900
Persediaan

Spesifikasi Produk

Unit 1set
Minimum Scale (N m) 1
Overall Length (mm) 470
Included Accessories (Socket) 14, 17, 19, 24mm, 21mm thin long socket, extension bar, case
Square Drive (mm) 12.7
Load Direction Right
Accuracy (%) ±4
Type Preset type
Main application For tightening
Head Shape Ratchet shape
Torque Range (N m) 28 to 210
M Code 06600868
Berat (Kg) 2.3
Tanggal Produk Terdaftar 07 December 2016
Terakhir Diperbaharui 04 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of preset type torque wrenches. You will hear a click when the specified torque is reached.
For tightening work from machine screws to large diameter bolts
*Please do not use it for anything other than its intended purpose. *Torque setting is clockwise rotation only *Do not turn beyond the minimum torque value line. *When used with a low torque of 50 (N m) or less, the click sound may be faint. *By operating the torque wrench slowly, you can feel the vibration of reaching the specified torque with your hand. *The torque wrench may be damaged, so stop tightening when the required torque is reached.
Warning
Do not use other than intended purpose. Torque setting is only for clockwise. Do not turn over the minimum torque value line.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk