Legrand MCB - DX3 10000A 409120 Grey 1P C63 1pc

#Nomor SKU S000082906
Wishlist
Rp349.900
Persediaan

Spesifikasi Produk

Model Number 409120
Unit 1pc
Color Grey
Halogen Free Yes
Label Space/Information Surface Yes
Mounting Method DIN rail
Built-in Depth (mm) 44
Number of Pole 1 (total)
Number of Protected Poles 1
Rated Current (A) 63
Rated Voltage (V) 230
Rated Impulse Withstand Voltage Uimp (kV) 4
Frequency (Hz) 50-60
Pollution Degree 2
Width in Number of Modular Spacings 1
IP Protection IP20
Ambient Temperature During Operating (°C) -25-70
Width (mm) 17.8
Height (mm) 94.8
Depth (mm) 77.8
Impact Protection (IK) IK02
Storage Temperature (°C) -40-70
Berat (Kg) 0.8
Tanggal Produk Terdaftar 27 February 2017
Terakhir Diperbaharui 14 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description



Breaking capacity 10000A according to IEC 60898 - 1 standard for household installations. Tripping threshold in case of short - circuit between 315A and 630A (C curve between 5 In and 10 In)
Can be supplied either by copper cable, prong busbar (top side or bottom side), fork busbar (bottom side) or Legrand HX3 plug busbar (top side).
Protected against solid bodies larger than 12,5mm ("fingerproof") : IP20 according to IEC/EN 60529 standard.
Maximum level of limitation of the let through energy (energy limitation class 3 according to IEC 60898 - 1 standard).
Can be equipped with Legrand DX3 auxiliaries, RCD add-on modules and accessories.
Can be connected to aluminium cable with terminal accessory n° 4 063 10.
This device complies with substance-restriction requirements and has been designed in an environmentally conscious process.


Recommendation / Restriction
This product should be installed in compliance with installation rules, preferably by a qualified electrician. Incorrect installation and/or incorrect use can lead to risk of electric shock or fire.
Before carrying out the installation, read the instructions and take account of the product's specific mounting location.
Do not open up, dismantle, alter or modify the device except where specifically required to do so by the instructions. All Legrand products must be opened and repaired exclusively by personnel trained and approved by Legrand. Any unauthorised opening or repair completely cancels all liabilities and the rights to replacement and guarantees.
Use only Legrand brand accessories.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan