NTN Deep Groove Ball Bearing 6200 Series (Laher) 6201ZZCM/5K 1pc
Rp24.000
Persediaan
Spesifikasi Produk
Model Number | 6201ZZCM/5K |
---|---|
Unit | 1pc |
Inside Diameter d (mm) | 12 |
Outside Diameter D (mm) | 32 |
Width (mm) | 10 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 27 February 2017 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The most widely used bearings and utilize an uninterrupted raceway, which makes these bearings suitable for radial loads, or a combination of thrust and radial loads. This design permits precision tolerances even at high speed operation. The cage in this bearing is pressed steel. For high speed bearings, machined brass cages are available. Bearings with locating snap rings are also available.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |