TOYOX Toyospring (Selang Spiral) TS-50 Clear 2inch(50x62mm) 1set(40m)

#Nomor SKU S000082113
Wishlist
Rp23.999.900
Persediaan

Spesifikasi Produk

Model Number TS-50
Unit 1set(40m)
Color Clear
Diameter Hose (ID x OD) (mm) 50x62
Length(set/m) 40
Size (inch) 2
Minimum Bending Radius (mm) 200
Berat (Kg) 32.4
Tanggal Produk Terdaftar 27 February 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications :
For factory equipment hoses and various equipment.

Compared with ordinary vacuum hoses, the inner surface of the TOYOSPRING Hose is flat, meaning little residue remains inside, making fluid changes a breeze.
Feature
Resistant to collapsing.
Resistance to collapsing and breaking prevents fluids from stopping up, eliminating worries.

Oil-resistant for long life.
More resistant to oil than the TOYORON, the TOYOSPRING Hose provides long life.

Smooth inner surface.
Compared with ordinary vacuum hoses, the inner surface of the TOYOSPRING Hose is flat, meaning little residue remains inside, making fluid changes a breeze.

Fluid verification.
With superior transparency, it is easy to confirm the fluid inside.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan