Legrand MicroRex Digital Time Switch 603770 1C 230V 1pc

#Nomor SKU S000081068
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number 603770
Unit 1pc
Height (mm) 83
Depth (mm) 60
Mounting Method DIN rail
Number of Channels 1
Supply Voltage (V) 230-230
Voltage Type (supply Voltage) AC
Frequency Supply Voltage (Hz) 50-60
Accuracy per Day (s) 1
60 minute Program No
24 Hour Program Yes
Mains Synchronous No
Shortest Switching Time Channel 1 (minute) 1
Shortest Switching Time Channel 2 (minute) 1
Number of Memory Locations 28
Suitable For Manual Operation Yes
Nominal Switching Current AC (A) 16 (at 250V)
Potential Free Switch Contact No
IP Protection IP20
Width in Number of Modular Spacings 2
Width (mm) 35.6
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 February 2017
Terakhir Diperbaharui 14 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description



MicroRex Plus 2 - programm able time switches - - with digital display
- Conform to EN 60730 - 1 and EN 60730 - 2 - 7
- Digital daily weekly DIN rail mounting time switches
- A programm e consists of a ON and OFF time and their assignment to certain days of the week (or a combination of days) and a selected channel (for the 2 - channel version).
- Additional features :
- manual override (permanent ON or OFF)
- automatic override (ON/OFF) : actual program will be inversed (ON-OFF, OFF-ON) till next programm ed ON time
- working reserve : 3 years
- replaceable battery
MicroRex D21 Plus1 channel 230 V~, 50/60 Hz
- 1 output 16 A - 250 V~
- 28 programm es
- cos Ï = 1 per 1 inverter contact
- Power consumption : 0,9 W
- Language : English
- Number of modules : 2

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan